Skip Content
MARKING PAINT, WB FL SAFETY GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING PAINT, WB FL SAFETY GREEN

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYS03630
  • Mfr. Model # S03630
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1536
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Fluorescent Safety Green
  • Item Krylon(R) Industrial Quik-Mark(TM) Inverted Marking Paint
  • Size 20 oz.
  • Base Type Water
  • Coverage 234 - 468 lin. ft.
  • Dry Time 10 min.
  • Exposure Conditions Harmful Vapor: Use Adequate Ventilation
  • VOC Content 321 g/L
  • Dry Time Tack Free 10 min.
  • Application Temperature Room Temperature
  • Paint Color Family Greens
  • Paint and Primer Application Method Spray
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping & Marking Paint & Chalk Item Marking Paint
  • For Use With Mfr. No. 2395000, 206346
  • Net Weight 17 oz.
  • Line Striping Aerosol Yes
  • Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list