MARKING PAINT, WB FL RED/ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKING PAINT, WB FL RED/ORANGE

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYS03650
  • Mfr. Model # S03650
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1536
  • Shipping Weight 1.25 lbs

Technical Specs

  • Size 20 oz.
  • Colour Fluorescent Red Orange
  • Item Krylon(R) Industrial Quik-Mark(TM) Inverted Marking Paint
  • Coverage 234 - 468 lin. ft.
  • Base Type Water
  • Dry Time 10 min.
  • Exposure Conditions Harmful Vapor: Use Adequate Ventilation
  • VOC Content 284 g/L
  • Application Temperature Room Temperature
  • Dry Time Tack Free 10 min.
  • Paint Color Family Reds
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping and Marking Paint and Chalk Item Marking Paint
  • Paint and Primer Application Method Spray
  • For Use With Mfr. No. 2395000, 206346
  • Net Weight 17 oz.
  • Line Striping Aerosol Yes
  • Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list