Skip Content
MARKING PAINT, WB FL ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING PAINT, WB FL ORANGE

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYS03700
  • Mfr. Model # S03700
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1536
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Krylon(R) Industrial Quik-Mark(TM) Inverted Marking Paint
  • Base Type Water
  • Size 20 oz.
  • Coverage 234 - 468 lin. ft.
  • Dry Time 10 min.
  • Exposure Conditions Harmful Vapor: Use Adequate Ventilation
  • Dry Time Tack Free 10 min.
  • VOC Content 285 g/L
  • Application Temperature Room Temperature
  • Paint Color Family Oranges
  • Paint and Primer Application Method Spray
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping & Marking Paint & Chalk Item Marking Paint
  • For Use With Mfr. No. 2395000, 206346
  • Net Weight 17 oz.
  • Line Striping Aerosol Yes
  • Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list