MARKING PAINT, WB BRILL WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MARKING PAINT, WB BRILL WHITE

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYS03901
  • Mfr. Model # S03901
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1536
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Krylon(R) Industrial Quik-Mark(TM) Inverted Marking Paint
  • Colour Brilliant White
  • Size 20 oz.
  • Dry Time 10 min.
  • Coverage 234 - 468 lin. ft.
  • Exposure Conditions Harmful Vapor: Use Adequate Ventilation
  • VOC Content 319 g/L
  • Base Type Water
  • Application Temperature Room Temperature
  • Dry Time Tack Free 10 min.
  • Paint Color Family Whites
  • Paint and Primer Application Method Spray
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping and Marking Paint and Chalk Item Marking Paint
  • For Use With Mfr. No. 2395000, 206346
  • Net Weight 17 oz.
  • Line Striping Aerosol Yes
  • Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list