MARKING PAINT, SB SAFETY YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MARKING PAINT, SB SAFETY YELLOW

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYS03823
  • Mfr. Model # S03823
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1536
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Safety Yellow
  • Item Krylon(R) Industrial Quik-Mark(TM) Inverted Marking Paint
  • Size 20 oz.
  • Base Type Solvent
  • Coverage 234 - 468 lin. ft.
  • Dry Time Less Than3 min.
  • VOC Content 352 g/L
  • Exposure Conditions Harmful Vapor: Use Adequate Ventilation
  • Dry Time Tack Free Less Than3 min.
  • Application Temperature Room Temperature
  • Striping and Marking Paint and Chalk Item Marking Paint
  • Paint Color Family Yellows
  • Paint and Primer Application Method Spray
  • Paint and Primer Sub Category General Purpose Marking Paint
  • For Use With Mfr. No. 2395000, 206346
  • Net Weight 17 oz.
  • Line Striping Aerosol Yes
  • Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list