Skip Content
MARKING PAINT, SB CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING PAINT, SB CLEAR

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYS03600
  • Mfr. Model # S03600
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1536
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Krylon(R) Industrial Quik-Mark(TM) Inverted Marking Paint
  • Colour Clear
  • Size 20 oz.
  • Dry Time Less Than3 min.
  • Base Type Solvent
  • Coverage 234 - 468 lin. ft.
  • Exposure Conditions Harmful Vapor: Use Adequate Ventilation
  • VOC Content 301 g/L
  • Dry Time Tack Free Less Than3 min.
  • Application Temperature Room Temperature
  • Paint and Primer Application Method Spray
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint Color Family Clears
  • Striping & Marking Paint & Chalk Item Marking Paint
  • For Use With Mfr. No. 2395000, 206346
  • Net Weight 17 oz.
  • Line Striping Aerosol Yes
  • Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list