Skip Content
MARKING PAINT,BLUE,12 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING PAINT,BLUE,12 OZ.

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM306518
  • Mfr. Model # 306518
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Colour Blue
  • Item Marking Paint
  • Size 12 oz.
  • Base Type Solvent
  • Coverage 300 ft.
  • Dry Time 30 min.
  • Exposure Conditions Wet and Dry
  • Net Weight 12 oz.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Dry Time Tack Free 20 min.
  • Application Temperature 35 Degrees - 90 Degrees F (2 Degrees - 32 Degrees C)
  • Line Striping Aerosol Yes
  • Paint and Primer Application Method Spray
  • Paint Color Family Blues
  • Paint and Primer Surface Material Wood
  • Striping & Marking Paint & Chalk Item Marking Paint
  • Paint and Primer Sub Category General Purpose Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list