Skip Content
MARKING FLAG,RED,BLANK,VINYL,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING FLAG,RED,BLANK,VINYL,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JUX9
  • Mfr. Model # 3JUX9
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Red
  • Item Marking Flag
  • Pattern Solid
  • Flag Height 2-1/2"
  • Flag Width 3-1/2"
  • Staff Material Steel Wire
  • Flag Material Vinyl
  • Legend Blank
  • Overall Height 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list