Skip Content
MARKING FLAG,PURPLE,BLANK,VINYL,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MARKING FLAG,PURPLE,BLANK,VINYL,PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JUX8
  • Mfr. Model # 3JUX8
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Marking Flag
  • Colour Purple
  • Flag Width 3-1/2"
  • Pattern Solid
  • Legend Blank
  • Flag Height 2-1/2"
  • Overall Height 21"
  • Staff Material Steel Wire
  • Flag Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list