Skip Content
MARKING FLAG,FLUOR RED,BLANK,VINYL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MARKING FLAG,FLUOR RED,BLANK,VINYL,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JUW9
  • Mfr. Model # 3JUW9
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Fluorescent Red
  • Item Marking Flag
  • Pattern Solid
  • Flag Width 3-1/2"
  • Legend Blank
  • Flag Height 2-1/2"
  • Overall Height 21"
  • Flag Material Vinyl
  • Staff Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list