Skip Content
MARKING FLAG,BLACK/YELLOW,VINYL,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING FLAG,BLACK/YELLOW,VINYL,PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JUW3
  • Mfr. Model # 3JUW3
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Black Stripes On Yellow
  • Pattern Stripes
  • Item Marking Flag
  • Flag Height 4"
  • Flag Width 5"
  • Legend Blank
  • Overall Height 18"
  • Flag Material Vinyl
  • Staff Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list