Skip Content
MARKING CHALK REFILL,YELLOW,8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING CHALK REFILL,YELLOW,8 OZ

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MHF8
  • Mfr. Model # 4MHF8
  • UNSPSC # 11101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Colour Yellow
  • Application Produces Strong, Sharp Temporary Color Line
  • Size 8 oz.
  • For Use With Self Chalking Line Reels
  • Item Marking Chalk Refill
  • Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list