Skip Content
MARKERS WRITE ON SELF LAM 60/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MARKERS WRITE ON SELF LAM 60/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPWC-PK3
  • Mfr. Model # PWC-PK3
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Vinyl
  • Colour White
  • Write-On Area 1.000" W x 0.750" H
  • Markers per Card 60
  • Legend Write On
  • Label Type Wire and Cable
  • Label Width 1"
  • Item Wire Marker Book
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Standards ASTM D 1000, ASTM D 2979, UL Recognized
  • No. of Labels 60
  • Label Height 3"
  • Marker Attachment Style Self-Laminating
  • Label Material Vinyl Film
  • Background Color Transparent/White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list