Skip Content
MARKERS WATCH LOUPE 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MARKERS WATCH LOUPE 4X

BAUSCH & LOMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLM814173
  • Mfr. Model # 814173
  • UNSPSC # 41111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Diopter 16D
  • Features Lightweight with Optical Quality Glass, Precision Molded to Fit Over Eye Lids
  • Item Watchmakers Loupe
  • Lens Dia. (mm) 25.4
  • Focal Distance (In./mm) 2.5"/6.4cm
  • Power 4x

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list