MARKERS NYLON FLUORESCENT ORG 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKERS NYLON FLUORESCENT ORG 48

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1308115
  • Mfr. Model # 1308115
  • UNSPSC # 25172408
  • CATALOGUE PAGE # 3111
  • Shipping Weight 1.1 lbs

Product Details

Heavy-duty 3/4 inch outside diameter tube constructed of low temperature, high visibility, orange nylon. Horizontal mounting and angle brackets available. Sold in pairs with vertical mounting fasteners included.

Technical Specs

  • Material Nylon
  • Length (In.) 48"
  • Item Fluorescent Orange Marker Kit, 3/4" x 48"
  • Type Sight Rods
  • For Use On Snow Plow Blades
  • Colour Fluorescent orange
  • For Use With Universal
  • Includes Mounting Hardware
  • Package Quantity 1 Pair
  • Standards Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list