Skip Content
MARKERS NYLON FLUORESCENT ORG 28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKERS NYLON FLUORESCENT ORG 28

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1308105
  • Mfr. Model # 1308105
  • UNSPSC # 25172408
  • CATALOGUE PAGE # 3111
  • Shipping Weight 0.82 lbs

Product Details

Heavy-duty 3/4 inch outside diameter tube constructed of low temperature, high visibility, orange nylon. Horizontal mounting and angle brackets available. Sold in pairs with vertical mounting fasteners included.

Technical Specs

  • Item Fluorescent Orange Marker Kit, 3/4" x 28"
  • Length (In.) 28"
  • Material Nylon
  • Type Sight Rods
  • Colour Fluorescent orange
  • For Use On Snow Plow Blades
  • For Use With Universal
  • Includes Mounting Hardware
  • Package Quantity 1 Pair
  • Standards Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list