MARKER,YELLOW,6IN L X 6IN W,SQUARE,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER,YELLOW,6IN L X 6IN W,SQUARE,PK25

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMLM150Y
  • Mfr. Model # LM150Y
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Floor Marker
  • Pattern Solid
  • Standards 5S Lean Marking
  • Width 6"
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Roll Length 6"
  • Tape Format Die Cut
  • Die Cut Shape Square
  • Safety Tape Color Yellow
  • Material PVC
  • Legend No Legend
  • Thickness 0.58 mil
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Strip Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list