Skip Content
MARKER,YELLOW,6IN DIA.,CIRCLE SHAPE,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER,YELLOW,6IN DIA.,CIRCLE SHAPE,PK25

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMLM190Y
  • Mfr. Model # LM190Y
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Floor Marker
  • Pattern Solid
  • Standards 5S Lean Marking
  • Diameter 6"
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Safety Tape Color Yellow
  • Tape Format Die Cut
  • Die Cut Shape Circle
  • Material PVC
  • Width 6"
  • Legend No Legend
  • Thickness 0.58 mil
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list