Skip Content
MARKER WRAP-A-ROUND X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER WRAP-A-ROUND X-LARGE

CURV-O-MARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRV179B
  • Mfr. Model # 179B
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 807
  • Shipping Weight 0.95 lbs

Product Details

Wrap-a-round for marking straight lines around pipe, or use as a straight edge. Flexible gasket material with service temperature of up to 350 Degrees F, black. Scale in inches, pitch chart, tangent chart and other useful markings.

Technical Specs

  • Type 179 B
  • Item Contour Wrap Around
  • Function An Inexpensive Tool for Marking Straight Lines Around Pipe

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List