MARKER WRAP-A-ROUND SPECIAL 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MARKER WRAP-A-ROUND SPECIAL 7

CURV-O-MARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRV187B
  • Mfr. Model # 187B
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 807
  • Shipping Weight 0.01 lbs

Product Details

Wrap-a-round for marking straight lines around pipe, or use as a straight edge. Flexible gasket material with service temperature of up to 350 Degrees F, black. Scale in inches, pitch chart, tangent chart and other useful markings.

Technical Specs

  • Type 187 B
  • Item Marker Wraparound Special

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list