MARKER WRAP-A-ROUND MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER WRAP-A-ROUND MEDIUM

CURV-O-MARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRV164B
  • Mfr. Model # 164B
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 807
  • Shipping Weight 0.4 lbs

Product Details

Wrap-a-round for marking straight lines around pipe, or use as a straight edge. Flexible gasket material with service temperature of up to 350 Degrees F, black. Scale in inches, pitch chart, tangent chart and other useful markings.

Technical Specs

  • Type 164 B
  • Item Contour Wrap Around
  • Function An Inexpensive Tool for Marking Straight Lines Around Pipe

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list