Skip Content
Discontinued with Replacement
MARKER WIRE PERMA SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MARKER WIRE PERMA SLEEVE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71-125-1-342
  • Mfr. Model # M71-125-1-342
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs
Suggested Replacement Product
MARKER WIRE PERMA SLEEVE

Price: NA

Technical Specs

  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Temp. Range -67 Degrees to 257 Degrees F
  • Colour White
  • Item Wire Marker Sleeves
  • Material Polyolefin
  • Width 1-1/67"
  • Labels per Roll 100
  • Legend Blank
  • Min. Wire Size 16 AWG
  • Standards UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Shrink Ratio 3:1
  • Max. Wire Size 22 AWG
  • Height 15/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list