Skip Content
MARKER WIRE NO.2 SCN10-2 300/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER WIRE NO.2 SCN10-2 300/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY33102
  • Mfr. Model # 33102
  • UNSPSC # 55121619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Legend 2
  • Colour Red Nylon
  • Material Nylon
  • Label Type Clip Sleeve Wire
  • Item Wire Marker Wand
  • Temp. Range -30 Degrees F- 251 Degrees F
  • Label Material Nylon
  • Uses Dispenser Wand
  • No. of Labels 300
  • Background Color White
  • Fits Wire Dia. 0.11" - 0.13"
  • Legend Color Black
  • Label Width 0.13"
  • Label Height Varies within book
  • Marker Attachment Style Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list