Skip Content
MARKER,WHITE,3IN DIA.,CIRCLE SHAPE,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER,WHITE,3IN DIA.,CIRCLE SHAPE,PK25

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMLM200W
  • Mfr. Model # LM200W
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Pattern Solid
  • Item Floor Marker
  • Standards 5S Lean Marking
  • Diameter 3"
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Tape Format Die Cut
  • Die Cut Shape Circle
  • Safety Tape Color White
  • Width 3"
  • Legend No Legend
  • Material PVC
  • Thickness 0.58 mil
  • Glow-in-the-Dark No
  • Tape Strip Length 3"
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list