MARKER VALVE ACTION PAINT ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER VALVE ACTION PAINT ORANGE

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96824
  • Mfr. Model # 96824
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2164
  • Shipping Weight 0.1 lbs

Product Details

Valve action paint marker for industrial applications. Makes fine line marks. Colour - orange. Marks on all surfaces including: metal, wood, glass, plastic, rubber, cardboard, and paper. Lead-free, low halogens.

Technical Specs

  • Colour Orange
  • Temp. Range -46 Degrees C - 66 Degrees C
  • Features Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime. Dura-nib Medium Bullet Tip Resists Wear to Provide Long Marking Life. Durable Metal Barrel and Clip-cap Reduce Breakage and Store Easily in Pocket.
  • Tip Size 1/8"
  • Item Industrial Paint Marker
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list