MARKER VALVE ACTION PAINT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER VALVE ACTION PAINT BLACK

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96823
  • Mfr. Model # 96823
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2164
  • Shipping Weight 0.05 lbs

Product Details

Valve action paint marker for industrial applications. Makes fine line marks. Colour - black. Marks on all surfaces including: metal, wood, glass, plastic, rubber, cardboard, and paper. Lead-free, low halogens.

Technical Specs

  • Colour Black
  • Features Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime. Dura-nib Medium Bullet Tip Resists Wear to Provide Long Marking Life. Durable Metal Barrel and Clip-cap Reduce Breakage and Store Easily in Pocket.
  • Temp. Range -46 Degrees C - 66 Degrees C
  • Tip Size 1/8"
  • Item Valve Action Paint Marker
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list