!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARKER VALVE ACTION PAINT ALUMINUM

MARKER VALVE ACTION PAINT ALUMINUM

MARKAL

MARKER VALVE ACTION PAINT ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKER VALVE ACTION PAINT ALUMINUM

MARKER VALVE ACTION PAINT ALUMINUM

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MRK96832
  • Mfr. Model # 96832
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.055 lbs

Product Details

Valve action paint marker for industrial applications. Makes fine line marks. Colour - white. Marks on all surfaces including: metal, wood, glass, plastic, rubber, cardboard, and paper. Lead-free, low halogens.

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Marking Tool Surface Material Cardboard, Concrete, Fabric, Glass, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
  • Marking Tool Base Material Paint
  • Marking Tool Tip Size Group Medium
  • Max. Temp. 150 Degrees F
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313
  • Colour Aluminium
  • Item Industrial Paint Marker
  • Marker Type Permanent
  • Marking Tool Colour Family Silvers
  • Min. Temp. -50 Degrees F
  • Marking Tool Tip Shape Bullet
  • Tip Size 1/8"
  • Features Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime. Dura-nib Medium Bullet Tip Resists Wear to Provide Long Marking Life. Durable Metal Barrel and Clip-cap Reduce Breakage and Store Easily in Pocket.

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list