MARKER TAMPER PROOF TORQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER TAMPER PROOF TORQUE

DYKEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMN83314
  • Mfr. Model # 83314
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2167
  • Shipping Weight 1.89 lbs

Product Details

Dykem(R) Cross Check(TM). Visually detects loose nuts and bolts. Tamper proof torque mark. Highly visible. Excellent adhesion.

Technical Specs

  • Colour Orange
  • Features Highly Visible Fluorescent Color Paste that Dries to a Hard Brittle Film, Mark will be Easily Broken if Parts are Tampered with or become Loose, Provides a Convenient Visual Method for Identification of Vibratory Loosening or Tampering on Nuts, Bolts, Fasteners and Assemblies, Easily Detect When Torque has Changed, Provides Warranty Protection against Tampering, Withstand Water and Household Cleaning Agents, Highly Visible under Ambient Light and Fluorescent under Uv Light, Excellent Adhesion to Metal and Other Substrates, Does Not Contain any Reportable Haps or Xylene
  • Base Material Ink
  • Item Tamper Proof Torque Mark
  • Dry Time Less Than 1 hr.
  • Tip Size Medium
  • Temp. Range -20 Degrees F - 600 Degrees F
  • Tip Style Bullet
  • Standards Meets BOEING Specification, BMS8-45 Rev: (G) 15-May-2016 Type II
  • Tip Material Fibre
  • Actuation Type Squeeze Tube
  • Marker Type Permanent
  • NSF Certified No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list