MARKER T-BACK SEALED W/REFL AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER T-BACK SEALED W/REFL AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46873
  • Mfr. Model # 46873
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Yellow
  • Length 5-7/8"
  • Depth 1-1/2"
  • Width 2"
  • Lamp Type Incandescent
  • Shape Rectangle
  • Termination Type Pigtail
  • Item Clearance Marker Lamp
  • Material Polycarbonate/Acrylic
  • Type Reflex Lens
  • Mounting Type Surface
  • Volt Bulb 12
  • Used For Replacement
  • Sub-Category Clearance/Marker Lamps
  • Current Rating 0.66A
  • Lamp Life 12,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list