MARKER RADIUS STD UP TO 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER RADIUS STD UP TO 24IN

CURV-O-MARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRV1224
  • Mfr. Model # 1224
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 807
  • Shipping Weight 0.49 lbs

Product Details

Radius marker for scribing circles up to 24 inches in diameter. Folding design. Soapstone crayon included, but will accept round, square, or flat soapstone crayon, pencil, or steel point scribe.

Technical Specs

  • Type 1224
  • Includes Soapstone Crayon
  • Item Contour Radius Marker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list