Skip Content
MARKER RADIUS JUMBO UP TO 40IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER RADIUS JUMBO UP TO 40IN

CURV-O-MARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRV1340
  • Mfr. Model # 1340
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 807
  • Shipping Weight 0.95 lbs

Product Details

Radius marker for scribing circles up to 40 inches in diameter. Folding design. Soapstone crayon included, but will accept round, square, or flat soapstone crayon, pencil, or steel point scribe.

Technical Specs

  • Type 1340
  • Item Radius,Marker-Jumbo

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list