Skip Content
MARKER PROLINE HP LIGHT GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER PROLINE HP LIGHT GREEN

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96970
  • Mfr. Model # 96970
  • UNSPSC # 60121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Markal Pro-Line(R) HP marker, light green. Capable of writing on oily or lubricant covered metals. It leaves a permanent clear mark through wide variety of cutting oils, soapy lubricants, rust preventative coatings and other types of hydrocarbon coatings.

Technical Specs

  • Colour Light Green
  • Features Unique Paint Formula Resists Spreading and Dries Quickly Through Oily Surfaces to Leave Precise, Permanent Marks. Durable Metal Barrel and Nib Reduce Breakage for Longer Marking Life. Easy-To-Grip Clip-Cap Allows for Convenient Pocket Storage.
  • Temp. Range -46 Degrees C - 66 Degrees C
  • Tip Size 1/8"
  • Item Paint Marker
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List