Skip Content
MARKER PRO-MAX VLV ACTION BROAD RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER PRO-MAX VLV ACTION BROAD RED

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK90902
  • Mfr. Model # 90902
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2164
  • Shipping Weight 3.25 lbs

Product Details

Extra large tip to provide big and highly visible marks. Wear, water and weather resistant paint dries quickly. Safe for almost any surface.

Technical Specs

  • Colour Red
  • Tip Size 3/16, 5/16 and 9/16"
  • Features Largest Marks Available (up to 9/16", 14 Mm) in An Industrial Paint Marker, Extra Large Tip Ideal for Signage or Safety Marking Where Immediate Identification is Required, Valve-Actuated Tip Releases Paint On-Demand for Smooth, Continuous Use, Durable Barrel Resists Breakage and Self-Storing Cap Fits Snugly on End When Not in Use.
  • Temp. Range -18 Degrees C - 66 Degrees C
  • Item Paint Marker

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list