Skip Content
MARKER PRO-LINE VLV ACTN FINE LTGN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER PRO-LINE VLV ACTN FINE LTGN

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96879
  • Mfr. Model # 96879
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2164
  • Shipping Weight 0.04 lbs

Product Details

Colour Light Green, Tip Size Fine Bullet.

Technical Specs

  • Colour Light Green
  • Tip Size 1/16"
  • Features High-Strength, Lightweight Barrel Designed for Industrial-Grade Use. Self-Storing Cap with Clip Protects Tip for Longer Life and Stores Easily in Pocket.
  • Temp. Range -18 Degrees C - 66 Degrees C
  • Item Paint Marker
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list