MARKER PRO-LINE VLV ACTION FINE RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER PRO-LINE VLV ACTION FINE RD

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96874
  • Mfr. Model # 96874
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2164
  • Shipping Weight 0.03 lbs

Product Details

Pro-Line(TM) paint marker for industrial applications. Fine point (2 mm). Colour - red. Long lasting, easy-to-use, less odor. True fineline precision in permanent paint.

Technical Specs

  • Colour Red
  • Features High-Strength, Lightweight Barrel Designed for Industrial-Grade Use. Self-Storing Cap with Clip Protects Tip for Longer Life and Stores Easily in Pocket.
  • Tip Size 1/16"
  • Temp. Range -18 Degrees C - 66 Degrees C
  • Item Industrial Paint Marker
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list