MARKER PRO-LINE HP RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER PRO-LINE HP RED

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96962
  • Mfr. Model # 96962
  • UNSPSC # 60121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Markal Pro-Line(R) HP marker, red. Capable of writing on oily or lubricant covered metals. It leaves a permanent clear mark through wide variety of cutting oils, soapy lubricants, rust preventative coatings and other types of hydrocarbon coatings.

Technical Specs

  • Colour Red
  • Features Unique Paint Formula Resists Spreading and Dries Quickly Through Oily Surfaces to Leave Precise, Permanent Marks. Durable Metal Barrel and Nib Reduce Breakage for Longer Marking Life. Easy-To-Grip Clip-Cap Allows for Convenient Pocket Storage.
  • Temp. Range -46 Degrees C - 66 Degrees C
  • Tip Size 1/8"
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313
  • Item Paint Marker

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list