MARKER PRMANENT INK DURA-INK 55 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER PRMANENT INK DURA-INK 55 BLK

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96529
  • Mfr. Model # 96529
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2163
  • Shipping Weight 0.04 lbs

Product Details

Ergonomic design for extended use. Ink formulated for industrial strength usage. Smear-resistant, water-resistant, and fast drying. Durable cap with pocket clip and plastic barrel for industrial use.

Technical Specs

  • Colour Black
  • Features Multi Use Chisel Tip Creates Both Fine and Broad Marks, Durable Tip and Barrel for Use in Industrial Environments, Clip Cap for Convenient Pocket Storage and Prevents Rolling on the Jobsite, Fast Drying, Wear and Water Resistant Formula Offers Long Lasting, Visible Marks
  • Item Dura Ink(R) Permanent Marker
  • Dry Time Fast Drying
  • Tip Size 1/16", 3/16"
  • Tip Style Chisel Tip
  • Base Material Ink
  • Includes Plastic Cap with Pocket Clip for Convenient Storage and Anti-Roll
  • Temp. Range 0 Degrees F - 150 Degrees F
  • Actuation Type Capillary
  • Marker Type Permanent
  • Tip Material Fiber
  • NSF Certified No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list