Skip Content
MARKER, POWER - 160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER, POWER - 160

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE0160-0001-1
  • Mfr. Model # 0160-0001-1
  • UNSPSC # 39131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Omni Marker(R). Electronically marks and relocates buried facilities. Unique design produces a uniform, spherical RF field in every direction. Easily located up to 5 feet away with any modern marker locator. Requires no particular orientation when buried.

Technical Specs

  • Includes Omnimarker
  • Features Requires No Particular Orientation When Buried, Unique Design Produces a Uniform, Spherical RF Field in Every Direction, High Reliability Design, Patented
  • For Use With Mfr. No. EML100
  • Colour Red
  • Application For Power
  • Item Buried Line Marker
  • Manufacturers Warranty Length Limited Lifetime
  • Operating Frequency 169.8 kHz
  • Marker Type Ball, Electrical Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list