Skip Content
MARKER PLATE 304 STAINLESS PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MARKER PLATE 304 STAINLESS PK100

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDTMMP350C
  • Mfr. Model # MMP350C
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Colour Natural
  • For Use With Pan-Steel(R) MLT-S
  • Height 0,75"
  • Item Marker Plate
  • Material 304 Stainless
  • Width 3.5"
  • Thickness 0.010"
  • Max. Characters Per Line 23
  • Max. Lines of Text 3
  • Character Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list