Skip Content
MARKER PERMANENT WATERPROOF RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER PERMANENT WATERPROOF RED

ARTLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JFFEK47-2
  • Mfr. Model # EK47-2
  • UNSPSC # 60121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 207.6 lbs

Technical Specs

  • Colour Red
  • Tip Size 1.5mm
  • Tip Style Bullet
  • Dry Time Instant
  • Tip Material Acrylic Fibre
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Item Marker
  • Actuation Type Non-Valve Type
  • Features Ideal for Marking on Non-Porous Wet Surfaces-Metal, Plastic, Styrene Foam, Cartons, Garden, Etc.
  • Standards RoHS

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list