Skip Content
MARKER PERMANENT MICRO LONG TIP BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER PERMANENT MICRO LONG TIP BLK

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96520
  • Mfr. Model # 96520
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2163
  • Shipping Weight 0.03 lbs

Product Details

Ink Marker,Black,Temp. Range 0 Degrees F - 140 Degrees F,Stik Size 5.625 In.,Dry Time Less Than 1 Minute,Includes Extended 19 mm Tip.

Technical Specs

  • Colour Black
  • Includes Extended 19mm Tip
  • Temp. Range 0 Degrees F - 140 Degrees F
  • Dry Time Less than 1 min.
  • Features Extended Nose is Ideal for Marking Through Holes and Hard to Reach Areas, Micro Tip for Precision Marking on Small Surfaces, Industrial Strength Ink is Smear and Water Resistant for Longer Lasting Marks, Durable Plastic Barrel and Metal Tip Reduce Breakage on the Jobsite or in Plant, Built in Clip Cap Stores Conveniently on Back and Prevents Marker From Rolling Off Work Surfaces, Xylene Free Ink Eliminates Health Concerns
  • Item Dura Ink(R) Permanent Marker
  • Tip Size 1/32"
  • Tip Style Point Tip

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list