MARKER PAINTSTIK GR 11/16INX4-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER PAINTSTIK GR 11/16INX4-3/4IN

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK80226
  • Mfr. Model # 80226
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2166
  • Shipping Weight 0.2 lbs

Product Details

B Paintstik marker. All purpose cold surface marker, dries overnight. Marks on any surface or material. Marking range -50 degrees F to 150 degrees F, green, 11/16 inch x 4-3/4 inch.

Technical Specs

  • Colour Green
  • Features Real Paint for Long-Lasting, Highly Visible Marks, Superior Marking on Rough, Rusty, or Dirty Surfaces, Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use, Weather- and UV-Resistant
  • Item B(R) Paintstik(R) Solid Paint Marker
  • Tip Size 11/16"
  • Temp. Range -50 Degrees F - 150 Degrees F (-46 Degrees C - 66 Degrees C)
  • Tip Style Round
  • Dry Time 12 - 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list