MARKER PAINT VALVE CERTIFIED YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER PAINT VALVE CERTIFIED YELLOW

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96881
  • Mfr. Model # 96881
  • UNSPSC # 60121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Technical Specs

  • Item Industrial Paint Marker
  • Colour Yellow
  • Standards EDF PMUC, MIL-STD-2041D, US DOE RDT F-7-3T, US Navy C3070
  • Tip Size 1/8"
  • Features Ideal for Use on Stainless Steel or Superalloys in Industries That Require Prevention Against Corrosion, Pitting, or Degradation. Fast Drying Formula Leaves Wear-, Weather- and Uv-resistant Marks.
  • Temp. Range -46 Degrees C - 266 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list