MARKER PAINT QUIK STIK MINI RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER PAINT QUIK STIK MINI RED

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK61128
  • Mfr. Model # 61128
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2165
  • Shipping Weight 0.03 lbs

Product Details

Quik Stik(R) Mini Solid Paint Markers. Black. Features quick drying, smooth marking solid paint. Easy-to-advance twist-up mechanism. Durable plastic housing, and cap with pocket clip for convenient storage.

Technical Specs

  • Colour Red
  • Features Fast-Drying, Vibrant Paint Marks, 20% More Paint, Marks on Virtually Any Surface: Wet, Smooth, Rough, or Hot, Airtight, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses, Weather- and Uv-resistant Paint for Long-Lasting Mark, Solid Paint Marker Advances and Retracts by Turning Twist-Up Knob, Xylene and 2-Butoxyethanol Free Formula to Reduce Health Risks
  • Item Quik Stik(R) Mini Solid Paint Marker
  • Temp. Range 0 Degrees F - 392 Degrees F (-18 Degrees C - 200 Degrees C)
  • Dry Time 5 to 7 min.
  • Tip Style Round
  • Tip Size 3/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list