MARKER PAINT PRO-WASH D YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER PAINT PRO-WASH D YELLOW

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK97011
  • Mfr. Model # 97011
  • UNSPSC # 60121503
  • CATALOGUE PAGE # 2165
  • Shipping Weight 0.06 lbs

Product Details

Removable paint markers use real paint to make removable marks on various types of non-porous surfaces such as metal, plastic, and glass, markers easily wash away with either water or mild detergent with a pH level of 10 or higher.

Technical Specs

  • Colour Yellow
  • Features Fast-Drying Paint Easily Removes Leaving Surfaces Free of Mark Ghosting or Paint Residue. High-Strength, Light-Weight Plastic Barrel Designed for Industrial Use. Pro-Wash W Marks can be Removed Simply and Quickly with Water.
  • Temp. Range -18 Degrees C - 66 Degrees C
  • Tip Size 1/8"
  • Item Paint Marker
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list