Skip Content
MARKER PAINT MED/POINT PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER PAINT MED/POINT PURPLE

JIFFY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JFFEK400PRP
  • Mfr. Model # EK400PRP
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 229.2 lbs

Product Details

Paint marker, medium point, purple. Paint markers are xylene free, highly water- and fade-resistant, fast drying. Ideal for both indoor or outdoor work where a permanent indelible marking is required.

Technical Specs

  • Colour Purple
  • Tip Size 2.3 mm
  • Features Quick Dry, Highly Water and Fade Resistant Ink, Completely Opaque Even on Dark or Transparent Surfaces, the Color will Remain Crisp Over a Long Period of Time, Xylene Free Permanent Ink, Acrylic Fibre Tip, Bullet Style
  • Standards RoHS
  • Item Paint Marker

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list