Skip Content
MARKER PAINT, LOW CHLORIDE WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER PAINT, LOW CHLORIDE WHITE

JIFFY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JFFJK420-10
  • Mfr. Model # JK420-10
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 229.2 lbs

Technical Specs

  • Tip Size 2.3 mm
  • Colour White
  • Item Paint Marker
  • Features Less Than 200 Ppm Total Halogens Means Below Industry Standard for Low Corrosion Requirements, Quick Drying Time, Longer Life From Superior Write Out and Tough Acrylic Fibre Nib, Top Performance on Many Surfaces, Especially Stainless Steel, Durable Acrylic Fibre Tip, Bullet Style
  • Standards RoHS

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list