MARKER PAINT, LOW CHLORIDE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER PAINT, LOW CHLORIDE, BLACK

JIFFY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JFFJK420-1
  • Mfr. Model # JK420-1
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 229.2 lbs

Technical Specs

  • Colour Black
  • Tip Size 2.3 mm
  • Item Paint Marker
  • Features Less Than 200 Ppm Total Halogens Means Below Industry Standard for Low Corrosion Requirements, Quick Drying Time, Longer Life From Superior Write Out and Tough Acrylic Fibre Nib, Top Performance on Many Surfaces, Especially Stainless Steel, Durable Acrylic Fibre Tip, Bullet Style
  • Standards RoHS

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list