MARKER PAINT HIGH TEMP WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER PAINT HIGH TEMP WHITE

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK97301
  • Mfr. Model # 97301
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2165
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour White
  • Item Paint Marker
  • Tip Size 1/8"
  • Standards California Proposition 65
  • Features Specialized Liquid Paint Marker for Marking At Ambient Temperatures and Can Withstand Exposure to Very High Temperatures, PrismaLock(TM) Technology to Retain Bold, Bright Colors Up to 1800 Degrees F (982 Degrees C), PrismaLock(TM) Formula is A Unique Prop
  • Temp. Range -50 Degrees F - 150 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list