Skip Content
MARKER PAINT BRITE-MARK H2O WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER PAINT BRITE-MARK H2O WHITE

DYKEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMN91425
  • Mfr. Model # 91425
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2165
  • Shipping Weight 0.05 lbs

Product Details

The brite-mark H Less Thansup Greater Than2 Less Than/sup Greater ThanO is a general purpose water based marker ideal for making clear, bold markings on almost any surface in environments where VOC and xylene use is a concern. White.

Technical Specs

  • Colour White
  • Features General Purpose Water-Based Paint Marker That Writes on Almost Any Surface, Makes Permanent Bright Marks on Rubber, Plastic, Metal, Glass, Concrete, Leather, Stone, Wood, Vinyl and More, Water-Based Paint Withstands Normal Industrial Environments, Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Finished Products or Work in Progress While Resisting Most Work Related Abuses or Compounds, Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off, Large Paint Capacity, Bullet Tips are Replaceable to Assure Complete Use of Paint in Each Marker, does Not Contain Any Reportable Amounts of Xylene.
  • Item Water-based Permanent Paint Marker/valve Action
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Tip Size Medium
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List